Beli solder gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. M7 Cordless Heat Gun
    Mulai

    Rp5.199.900

    M7 Cordless Heat Gun
    Deskripsi:
    -2pcs 5.0Ah Li-ion battery-1pc charger-Reaches operational temperature in just 10 seconds.-Variable speed control allows you to match speed to work piece and task at hand.-Lock-off feature prevents accidental startups, ensuring user safety.
    atribut:
    • Airflow (L/minute): 200
    • Battery (AH): Li-ion 5.0
    • Completely Charged (V): 20
    • Maximum Temperature (°C): 550
    • Rating Voltage (V): 18
  2. KSTOOLS Small Soldering Torch with Flame Reflector
    Mulai

    Rp2.599.900

    KSTOOLS Small Soldering Torch with Flame Reflector
    Deskripsi:
    Gas operated micro soldering device up to 1300degreeC/2450degreeF. With piezo ignition. Optimal for fine soldering. With shrink mirror/flame reflector. Filled with standard lighter gas/ISO butan gas. With table stand.
    atribut:
    • Total Length (mm): 100
    • Height (mm): 135
    • Flame Temperature (°C): 1300
  3. Pro'sKit Portable Soldering Tool Kit with Torch Tip
    Mulai

    Rp319.900

    Pro'sKit Portable Soldering Tool Kit with Torch Tip
    Deskripsi:
    3 IN 1Hot BlowingSoldering IronBlow Pen Torch
    atribut:
    • Fuel Capacity (ml): 6
    • Size (mm): 130xØ23
    • Soldering Temperature (°C): 370
    • Hot Blow Temperature (°C): 500
    • Torch Temperature (°C): 1300
  4. BOSCH Cordless Heat Gun
    Mulai

    Rp2.999.900

    BOSCH Cordless Heat Gun
    Deskripsi:
    - Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudah
    atribut:
    • Battery Voltage (V): 18
    • Temperature Levels: 2
    • Uncertainty K (dB): 3
    • Working Temperature (°C): 300 - 500
    • Airflow (L/minute): 175
    • Dimensions (mm): 77x183x209
    • Heat-up Time to 300°C (s): 6
    • Sound Level (dBA): 67
    • Sound Pressure Level (dBA): 56
  5. DEWALT Cordless Heat Gun
    Mulai

    Rp1.899.900

    DEWALT Cordless Heat Gun
    Deskripsi:
    Dewalt DCE530 XR Heat Gun mencapai suhu 530°C pada pengaturan tinggi dan 290°C pada pengaturan rendah. Pilih pengaturan suhu tinggi atau rendah dengan pemilih suhu 2 set, mengoptimalkan suhu untuk aplikasi tertentu. Tetap aktifkan alat menggunakan tombol pengunci untuk meningkatkan kenyamanan untuk aplikasi yang lebih lama dan penggunaan handsfreeKelengkapan Aksesoris : Unit Only (Belum Termasuk Baterai Charger)
    atribut:
    • Voltage (V): 20
    • Type: Hot Gun
    • Working Temperature (°C): 550-990
    • Setting temperature: 2 Level
  6. MILWAUKEE Cordless Heat Gun
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Heat Gun
    atribut:
    • Temperature (°C): 470
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 163
    • Standard equipment: Hook Nozzle + Concentrator Nozzle
    • Airflow (L/minute): 170
  7. ENGINEER Solder Suction Device / Attractor (Penyedot Timah)
    Mulai

    Rp629.900

    ENGINEER Solder Suction Device / Attractor (Penyedot Timah)
    Deskripsi:
    Compact pencil type with excellent portability. High-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of solder even during continuous work, improving workability. For precision work such as dense places on a printed circuit board.
  8. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  9. ENGINEER Kotelyzer (Solder Gas)
    43%
    Mulai

    Rp46.900

  10. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  11. Superform Hand Pallet Scissor (Troli Palet)
    Mulai

    Rp78.999.900

    Superform Hand Pallet Scissor (Troli Palet)
    Deskripsi:
    This stainless steel version of our scissor lift pallet truck is designed for corrosive environ ments or applications with high standards of hygiene where the goods need to be handled at a convenient working height. For applica tions in damp or harsh environments such as meat or fish processing plants, dairies, pharmaceutical and chemical industry as a transport aid as well as a working table.
    atribut:
    • Capacity (kg): 1000
    • Fork Length (mm): 1150
    • Min. Fork Height (mm): 85
    • Steering Wheel (mm): 180x50
    • Load Wheel (mm): 80x50
    • Maximum Fork Height (mm): 800
    • Wheel Material: Nylon
  12. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  13. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  14. monotaro Heat Gun
    Mulai

    Rp689.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  15. TORA Gas Torch Head (Torch Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  16. MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)
    Mulai

    Rp1.399.900

    MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • UNSPSC: 31160000
    • Application - Tools: Impact
    • Fastening Tool Item: Driver Bit Set
    • Fastening Tool Material: Alloy Steel
    • Hex Shank Size (inch): 1/4
    • Impact Rated: Yes
  17. Wipro Gas Torch (Pemantik Api)
    Mulai

    Rp69.900

    Wipro Gas Torch (Pemantik Api)
    atribut:
    • Maximum Temperature (°C): 1300
Daftar Harga solder gas Terbaru October 2026
M7 Cordless Heat GunRp5.199.900
KSTOOLS Small Soldering Torch with Flame ReflectorRp2.599.900
Pro'sKit Portable Soldering Tool Kit with Torch TipRp319.900
BOSCH Cordless Heat GunRp2.999.900
HOOSEKI Terminal Box (Kotak Terminal)Rp719.900
DEWALT Cordless Heat GunRp1.899.900
MILWAUKEE Cordless Heat GunRp2.999.900
ENGINEER Solder Suction Device / Attractor (Penyedot Timah)Rp629.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp619.900
ENGINEER Kotelyzer (Solder Gas)Rp46.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)